
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Flush, Ceiling Mount; Wattage: 60 Wtt; Voltagerating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 3; Material: Steel Body, Glass Shade; Finish: White Body, Satin White Shade; Mounting: Key Slots; Width: 14-5/8 In; Height: 6-5/8 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 12 In Diameter X 3-11/16 In Height; Fitter Diameter: 7/16 In
Overview
Sea Gull Lighting; Light Fixture; Flush, Ceiling Mount; Wattage: 60 Wtt; Voltagerating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 3; Material: Steel Body, Glass Shade; Finish: White Body, Satin White Shade; Mounting: Key Slots; Width: 14-5/8 In; Height: 6-5/8 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 12 In Diameter X 3-11/16 In Height; Fitter Diameter: 7/16 In
Also known as: 785652750618, 7506-15
Specifications
No Specifications Available