CABLE TIE 150LB 42IN UV BLK PP LASH

Item #: 321810

Cat #: TY5442PX

UPC: 786210888187

to view pricing and more.
Documents & Guides
Lashing Cable Tie, Black Polypropylene for Temperatures up to 110 Degrees Celsius (230 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 1067mm (42.01 Inches), Width of 13.2mm (0.52 Inches), Thickness of 1.8mm (0.07 Inches), Tensile Strength Rating of 670 Newtons (150 Pounds)

Overview

Lashing Cable Tie, Black Polypropylene for Temperatures up to 110 Degrees Celsius (230 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 1067mm (42.01 Inches), Width of 13.2mm (0.52 Inches), Thickness of 1.8mm (0.07 Inches), Tensile Strength Rating of 670 Newtons (150 Pounds)
Also known as: 786210888187, TY5442PX

Specifications

Length: 42 in
Color: Black
Weight Capacity: 150 lbs
Material: Nylon
Length: 42 in
Weight Capacity: 150 lbs
Color: Black
Material: Nylon