Disconnect Switch, Fusible, 600A, 240VAC, 250VDC, 3P, NEMA 1

Item #: 321836

Cat #: TH4326

UPC: 783164009309

to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 600 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 1, Heavy Duty

Overview

Disconnect Switch, Fusible, 600 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 1, Heavy Duty
Also known as: 783164009309, TH4326

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240