This product may not be available in all locations.
2
more

Breaker, Molded Case, 3P, 225A, 600VAC, 250VDC, Plug In, 22 -42kAIC
Item #: 321913
Cat #: LA36225
UPC: 785901241843
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 225A mp, 600 Volt AC, 250 Volt DC, Plug In, 22 - 42 kAIC
Overview
Breaker, Molded Case, 3-Pole, 225A mp, 600 Volt AC, 250 Volt DC, Plug In, 22 - 42 kAIC
3P 225A, 600V, LA FA/LA MOLDED CASE CIRCUIT BREAKER
Also known as: 785901241843, LA36225
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 225 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 22 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 10 kA |
| Poles: | 3 |
| Amps: | 225 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 22 kA |