REXEL logo

Post, Landscape, 7', White

Item #: 322
Cat #: 8102-15
UPC: 785652810251
Sign In or Register to view pricing and more.
Sea Gull Lighting; Light Post; Size: 3 In Diameter X 84 In Height; Material: Steel; Finish: White

Product Overview

Sea Gull Lighting; Light Post; Size: 3 In Diameter X 84 In Height; Material: Steel; Finish: White
Also known as: 785652810251, 8102-15

Documents

Specifications

Length: 7 ft
Type: Post, Landscape
Color: White
Length: 7 ft
Color: White
Type: Post, Landscape

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)