90-1000V AC VoltAlert Voltage Detector - 5pk

Item #: 322162

Cat #: FLK-1AC-A1-II-5PK

UPC: 095969290890

to view pricing and more.
Documents & Guides
Voltage Detector, VoltAlert, Non-Contact, Maximum Rating: 1000V AC, Features: Control Circuit Mode & Flat Tip

Overview

Voltage Detector, VoltAlert, Non-Contact, Maximum Rating: 1000V AC, Features: Control Circuit Mode & Flat Tip

The pocket-sized voltage detector The next generation VoltAlert AC non-contact voltage testers from Fluke are easy to use – just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there's volta

Also known as: 095969290890, FLK-1AC-A1-II-5PK

Specifications

Type: Voltage Detector
Volts AC: 1kV
Standards: California Proposition 65
Type: Voltage Detector
Standards: California Proposition 65
Volts AC: 1kV