MOLDED CASE CIRCUIT

Item #: 322179

Cat #: HJA36045

UPC: 785901506935

to view pricing and more.

Overview

SQD HJA36045 MOLDED CASE CIRCUIT
Also known as: 785901506935, HJA36045

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 45
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 45
Standards: California Proposition 65
Interrupt Rating AC: 25 kA