SPD BLOCK, 100KA, 277 480V

Item #: 322185

Cat #: HBL8W100C

UPC: 783585120829

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDSurface Mount Block, 100KA, 3-Phase 277/480V AC

Overview

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDSurface Mount Block, 100KA, 3-Phase 277/480V AC

Wired-In Branch Panel Protection - The wired-in surge protection device brick design is ideal for areas where space is a major consideration. The surge unit can be mounted directly to the panel through a chase nipple connection which will reduce lead length and impedance while increasing protection levels. The 100kA product features a NEMA 4X housing and a 200kA SCCR rating. The SpikeShield wired-in surge protective devices are UL1449 4th edition listed.

Also known as: 783585120829, HBL8W100C

Features & Benefits

  • Brick design for space consumption
  • NEMA 4X housing and a 200kA SCCR rating

Specifications

Volts AC: 120
Interrupt Rating AC: 100 kA
Volts AC: 120
Interrupt Rating AC: 100 kA