Cover for upper front

Item #: 32220

Cat #: PCS46CWS

UPC: 783510101886

to view pricing and more.
Solid Covers, fits 1400x600mm, Lt Gray, Steel

Overview

Solid Covers, fits 1400x600mm, Lt Gray, Steel

Covers are available for upper front and rear openings. Covers mount with screws provided. Material is 16 gauge steel (14 gauge for 800-mm widths) with RAL 7035 textured light-gray polyester powder paint finish.

Also known as: 783510101886, PCS46CWS

Features & Benefits

  • Covers are available for upper front and rear openings
  • Covers mount with screws provided

Specifications

Color: Light Gray
Width: 23.620 in
Finish: Powder Coated
Height: 55.120 in
Weight: 9.880 lb
Color: Light Gray
Finish: Powder Coated
Weight: 9.880 lb
Width: 23.620 in
Height: 55.120 in