2-univ P.b. 1-g 1 Sta. Fs

Item #: 322205

Cat #: EDS3190

UPC: 781381699044

to view pricing and more.
Documents & Guides
Contender Eds Series 1-gang 2 Circuit Push Button Switch, Action: Momentary, Contact Configuration: 2 No/2 Nc, Contact Rating: 10 Amp At 600 Vac, Actuator: Front Operated, Enclosure: Nema 3, 7cd, 9efg, Mounting: Surface Mount With 1 In Dead-end Hub, Material: Malleable Iron, Finish: Triple-coat (zinc Electroplate, Chromate And Epoxy Powder Coat), Height: 5.31 In, Width: 3.72 In, Depth: 3.06 In, Legend: Start/stop, Standard: Ul 508, Ul 698, Ul 1203, E10449, E8 1203, E10449, E81751 Ul Listed, Class I, Division 1, Groups C, D , Class I, Division 2, Groups B, C, D Class Ii, Division 1 And 2, Groups E, F, G And Class Iii, For Remote Control Of Motors

Overview

Contender Eds Series 1-gang 2 Circuit Push Button Switch, Action: Momentary, Contact Configuration: 2 No/2 Nc, Contact Rating: 10 Amp At 600 Vac, Actuator: Front Operated, Enclosure: Nema 3, 7cd, 9efg, Mounting: Surface Mount With 1 In Dead-end Hub, Material: Malleable Iron, Finish: Triple-coat (zinc Electroplate, Chromate And Epoxy Powder Coat), Height: 5.31 In, Width: 3.72 In, Depth: 3.06 In, Legend: Start/stop, Standard: Ul 508, Ul 698, Ul 1203, E10449, E8 1203, E10449, E81751 Ul Listed, Class I, Division 1, Groups C, D , Class I, Division 2, Groups B, C, D Class Ii, Division 1 And 2, Groups E, F, G And Class Iii, For Remote Control Of Motors
Also known as: 781381699044, EDS3190

Specifications

Type: Pushbutton
Type: Pushbutton