4" Square Cover, 2-Device, Mud Ring, 2" Raised, Drawn, Metallic

Item #: 32239

Cat #: 52-C-54-2

UPC: 785991140606

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Cover, 2-Device, Mud Ring, 2 Inch Raised, Drawn, Metallic, Cubic Inches: 25.5

Overview

4 Inch Square Cover, 2-Device, Mud Ring, 2 Inch Raised, Drawn, Metallic, Cubic Inches: 25.5

Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.

Also known as: 785991140606, 52-C-54-2

Specifications

Gangs: 2
Depth: 2 in
Material: Steel
Cubic Inches: 25.500 in³
Gangs: 2
Material: Steel
Depth: 2 in
Cubic Inches: 25.500 in³