REXEL logo

Halogen Lamp, MR16, 50W, 12V, FL35

Item #: 3224
Cat #: 50MR16/B/FL35-12V
UPC: 046135583216
Sign In or Register to view pricing and more.
Halogen Lamp, 50 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Standard Case Qty: 20 *Sylvania Part # 58321*

Product Overview

Halogen Lamp, 50 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Standard Case Qty: 20 *Sylvania Part # 58321*
Also known as: 046135583216, 50MR16/B/FL35-12V

Documents

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 35°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 50
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 35°

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)