Enclosure, 1-Hole, 22.5mm, Metal, Yellow, PG Conduit Opening

Item #: 32240

Cat #: 800F-1MYP

UPC: 781180911552

to view pricing and more.
Documents & Guides
Enclosure, Metal, Yellow, 1 Hole, 22.5 mm, PG Conduit Opening

Overview

Enclosure, Metal, Yellow, 1 Hole, 22.5 mm, PG Conduit Opening
Also known as: 781180911552, 800F-1MYP

Specifications

Spaces: 1
Type: Pilot Device, Enclosure, Metal
Family / Style: 800F
Color: Yellow
Spaces: 1
Family / Style: 800F
Type: Pilot Device, Enclosure, Metal
Color: Yellow