Wireway 90° Elbow, Type 1, Lay-In, 4" x 4", Steel, Gray

Item #: 322419

Cat #: 44L90C

UPC: 784572106918

to view pricing and more.
Wireway 90° Elbow, Type 1, Lay-In, Screw Cover, 4 x 4 Inch, Steel, Painted Gray

Overview

Wireway 90° Elbow, Type 1, Lay-In, Screw Cover, 4 x 4 Inch, Steel, Painted Gray
Also known as: 784572106918, 44L90C

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°