Ethernet Switch, 10 Port, Unmanaged, 10-30VDC

Item #: 322423

Cat #: 110FX2-ST

UPC:

to view pricing and more.
Documents & Guides
Ethernet Switch, Industrial, 8 x RJ45 TX Ports, 10/100BaseTX, 2 x ST Duplex, Fiber Connector, 100BaseFX, Unmanaged, 10 - 30 Volt DC

Overview

Ethernet Switch, Industrial, 8 x RJ45 TX Ports, 10/100BaseTX, 2 x ST Duplex, Fiber Connector, 100BaseFX, Unmanaged, 10 - 30 Volt DC

The 110FX2 unmanaged industrial network switch is designed to meet demanding communications requirements while providing high throughput and minimum downtime. The 10-port Ethernet switch is the solution for mission critical data acquisition, control, and Ethernet I/O applications.

Also known as: 110FX2-ST

Specifications

Mounting: DIN Rail
Type: Unmanaged, Duplex
Volts DC Range: 10 - 30
Number of Ports: 10
Connector Type: RJ45, ST
Mounting: DIN Rail
Volts DC Range: 10 - 30
Connector Type: RJ45, ST
Type: Unmanaged, Duplex
Number of Ports: 10