ETN DH361NRKCB Heavy Duty Safety Sw

Item #: 322478

Cat #: DH361NRKCB

UPC: 782116631155

to view pricing and more.
30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 3R, Uses Cube Fuses *** Discontinued ***

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 3R, Uses Cube Fuses *** Discontinued ***
Also known as: 782116631155, DH361NRKCB

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
Class: CUBE
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 30
Class: CUBE