MOLDED CASE CIRCUIT BREAKER 600V 50A

Item #: 322536

Cat #: HJM36060

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
MOLDED CASE CIRCUIT BREAKER 600V 50A

Overview

MOLDED CASE CIRCUIT BREAKER 600V 50A
Also known as: HJM36060

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600
Interrupt Rating DC: 20 kA