Enclosure, NEMA 3R, Hinge Cover, 18" x 18" x 6"

Item #: 32266

Cat #: A18R186HCR

UPC: 783510134037

to view pricing and more.

Overview

Enclosure, Hinge Cover, NEMA 3R, 18 x 18 x 6 Inch, Steel with Gray Finish

These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow and dripping water.

Also known as: 783510134037, A18R186HCR

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • 16-gauge plated steel continuous hinge has stainless steel pin
  • Cover fastened securely with captive plated steel screws
  • Collar studs provided for mounting optional panels
  • Hasp and staple provided for padlocking
  • No gasketing or knockouts
  • Enclosures are finished with paint over plated surfaces

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 6 in
Height: 18 in
Width: 18 in