Terminal Block, Fuse Block, 15A, 10 - 57V AC/DC, 4mm, LED, Black

Item #: 32269
Cat #: 1492-WFB424
UPC: 662468586245
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Fuse Block, 15 Amp, 10 - 57 Volt AC/DC, Type W, 5 x 20 Millimeter, LED Indicating, 4 mm, Black, 50 in a Package

Overview

Terminal Block, Fuse Block, 15 Amp, 10 - 57 Volt AC/DC, Type W, 5 x 20 Millimeter, LED Indicating, 4 mm, Black, 50 in a Package
Leading the industry in efficiency and productivity, the Bulletin 1492 family of IEC terminal blocks includes a broad range of DIN rail mountable products with screw and spring-clamp connections, which are designed for safety, installation ease and ruggedness. All Allen-Bradley® IEC terminal blocks are IP2X fi nger-safe and meet recognized international IEC, UL, CSA and ATEX standards. Parts of the family are available in up to ten diff erent colors, with an extensive range of accessories to provide simple solutions for your unique wiring challenges.
Also known as: 662468586245, 1492-WFB424

Specifications

Type: Terminal Block, Fuse Block
Volts DC Range: 10
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Amps: 15
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Fuse Block
Family / Style: 1492
Color: Black
Allowable Gauge Range: 22 - 10
Volts DC Range: 10
Mounting: DIN Rail
Amps: 15

Customer Reviews

No reviews for this product
(0)