54W T5 Fluorescent Lamp, 30K

Item #: 322730
Cat #: S8143
UPC: 045923081439
Sign In or Register to view pricing and more.
54 Watt; T5; Fluorescent; 3000K Warm White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

54 Watt; T5; Fluorescent; 3000K Warm White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923081439, S8143

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 5000
Shape: T5 (Tubular)
Wattage: 54
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Color Temperature: 3000 (Warm White)
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Dimmable: No
Lumens: 5000
Wattage: 54
Light Technology: Fluorescent
Base: 2-Pin (G5)

Customer Reviews

No reviews for this product
(0)