27A, 3P, Contactor, NEMA 1, 120VAC

Item #: 322816

Cat #: A26N1-30-10-84

UPC: 662019676593

Sign In or Register to view pricing and more.
NEMA Size 1, 27 Amp, Non-Reversing Contactor, A-Line, 600V Rated, 3-Phase Magnetic, 120V AC Coil. Includes: 1 N.O. Auxiliary Contact Block.

Overview

NEMA Size 1, 27 Amp, Non-Reversing Contactor, A-Line, 600V Rated, 3-Phase Magnetic, 120V AC Coil. Includes: 1 N.O. Auxiliary Contact Block.

ABB's contactor relays offering features products of technological advancement as well as products with specific purposes. NF contactor relays allow use in all parts of the world and in all network conditions. The mini contactor relays range offer various contact combinations and specific connection possibilities. The AS contactor relays are efficient and allow you to optimize your equipment design.

Also known as: 662019676593, A26N1-30-10-84

Specifications

Volts AC Control: 120
Poles: 3
Type: NEMA, Contactor, Non-Reversing
Amps: 27
Volts AC Control: 120
Type: NEMA, Contactor, Non-Reversing
Poles: 3
Amps: 27