Support Grip, Offset Eye, .500" - .610"

Item #: 322824

Cat #: L9531

UPC: 078477970768

to view pricing and more.
Documents & Guides
Support Grip, Offset Eye, Closed Mesh, Single Weave, Standard Duty, Cable Diameter Length: .500 Inch - .610 Inch, Mesh Length: 11 Inch.

Overview

Support Grip, Offset Eye, Closed Mesh, Single Weave, Standard Duty, Cable Diameter Length: .500 Inch - .610 Inch, Mesh Length: 11 Inch.

Offset Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip .500 to10 Cable Diameter

Also known as: 078477970768, L9531

Specifications

Length: 11 in
Material: Steel
Diameter Range: 0.500 - 0.610 in
Length: 11 in
Diameter Range: 0.500 - 0.610 in
Material: Steel