Support Grip, Offset Eye, Split Lace, .500" -.610"

Item #: 322826

Cat #: L9601

UPC: 078477971215

to view pricing and more.
Documents & Guides
Support Grip, Offset Eye, Split Lace Mesh, Single Weave, Standard Duty, Cable Diameter Length: .500 Inch - .610 Inch, Mesh Length: 11 Inch.

Overview

Support Grip, Offset Eye, Split Lace Mesh, Single Weave, Standard Duty, Cable Diameter Length: .500 Inch - .610 Inch, Mesh Length: 11 Inch.

Offset Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 0.500 to 0.610 Cable Diameter

Also known as: 078477971215, L9601

Specifications

Length: 11 in
Material: Steel
Diameter Range: 0.500 - 0.610 in
Length: 11 in
Diameter Range: 0.500 - 0.610 in
Material: Steel