Cable Tie, Standard, 14-1/2" Long, Nylon, Natural, 1000/PK

Item #: 32284

Cat #: PLT4S-M

UPC: 074983540815

to view pricing and more.
Cable Tie, 14.5", Nylon, Standard Cross Section, Natural, Pack of 1000

Overview

Cable Tie, 14.5", Nylon, Standard Cross Section, Natural, Pack of 1000

Cable Tie, 14.5 Inches (368 mm) Length, Standard, 50 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Natural. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Also known as: 074983540815, PLT4S-M

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Natural
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 14.500 in
Family / Style: Pan-Ty®