THHN/THWN-212SOLYEL4@500CN

Item #: 322855

Cat #: THHN12SOLYEL4@500CN

UPC: 980100122454

to view pricing and more.
Documents & Guides
No Documents Available
COP THHN/THWN-212SOLYEL4@500CN

Overview

COP THHN/THWN-212SOLYEL4@500CN

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100122454, THHN12SOLYEL4@500CN

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Color: Yellow
Stranding: Solid
Gauge: 12 AWG
Material: Copper
Conductors: 1
Color: Yellow
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Stranding: Solid