This product may not be available in all locations.
3
more

Load Center, Homeline, 4/8, MLO, 125VAC, 10kAIC, Factory Ground
Item #: 322856
Cat #: HOM48L125GC
UPC: 785901484363
to view pricing and more.
Documents & Guides
Load Center, Homeline, 4 Space 8 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Factory Installed Ground Bar, Flush/Surface Combination Cover
Overview
Load Center, Homeline, 4 Space 8 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Factory Installed Ground Bar, Flush/Surface Combination Cover
Also known as: 785901484363, HOM48L125GC
Specifications
| Mounting: | Flush, Surface |
| Poles: | 2 |
| Spaces: | 4 |
| Family / Style: | Homeline |
| Amps: | 125 |
| Circuits: | 8 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Standards: | California Proposition 65 |
| Mounting: | Flush, Surface |
| Spaces: | 4 |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Poles: | 2 |
| Family / Style: | Homeline |
| Circuits: | 8 |
| Phase: | 1 |
| Type: | Main Lug |