This product may not be available in all locations.

Load Center, Main Lug, 200A, 120/208/240VAC, 3P,12/24, NEMA 1
Item #: 322865
Cat #: 3BR1224L200
UPC: 786676441858
to view pricing and more.
Documents & Guides
200 Amp, 3-phase, Main Lug, Load Center With Surface Cover, 12-space, 24 Circuit, Aluminum Bus, NEMA 1
Overview
200 Amp, 3-phase, Main Lug, Load Center With Surface Cover, 12-space, 24 Circuit, Aluminum Bus, NEMA 1
Suitable for use as service equipment when no more than 6 main disconnecting means are provided or when not used as lighting & appliance panelboard.
Also known as: 786676441858, 3BR1224L200
Specifications
| Amps: | 200 |
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Flush, Surface |
| Spaces: | 12 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |
| Circuits: | 24 |
| Family / Style: | BR |
| Amps: | 200 |
| Volts AC: | 208Y, 120/240 |
| Spaces: | 12 |
| Type: | Main Lug |
| Family / Style: | BR |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 24 |