Extension module, TeSys T, 4 inputs, 100 to 240VAC, for LTMR controller

Item #: 323117
Cat #: LTMEV40FM
UPC: 785901502401
Sign In or Register to view pricing and more.
Extension module, TeSys T, 4 inputs, 100 to 240VAC, for LTMR controller

Overview

Extension module, TeSys T, 4 inputs, 100 to 240VAC, for LTMR controller
TeSys T is a motor management system that provides full motor monitoring, control, and protection when used with short circuit protection and a contactor. TeSys T manages most critical processes while reducing downtime and increasing productivity. TeSys T is a flexible system that integrates seamlessly into your automation system through five major communication protocols. TeSys T predicts what will happen in the process, as it accurately monitors current, voltage, and power over a wide range. TeSys T has a number of components that increase the flexibility of the system. This expansion module adds functionalities to the TeSys T controller. It adds voltage mesurement between phases up to 690 V nominal and 4 additional inputs. Module has 4 discrete logic inputs. 120 to 240 VAC is used to power the module. Module has the following certifications: UL, CSA NOM, ATEX, BV, EAC, RINA, LROS, DNV, ABS, GL, KERI, RMRoS, C-Tick and CCC.
Also known as: 785901502401, LTMEV40FM

Specifications

Mounting: DIN Rail
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)