MINIATURE CIRCUIT BREAKER 240V 45A

Item #: 323237

Cat #: QOB3451021

UPC: 785901727279

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 45A,10kA,240 Vac,3-Phase,3P,45A,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified,box lugs

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 45A,10kA,240 Vac,3-Phase,3P,45A,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified,box lugs

Mini CB, QO, 45 A, 3P, 120/240 V, 10 kA, Bolt on, Shunt Trip

Also known as: 785901727279, QOB3451021

Specifications

Poles: 3
Family / Style: QO
Amps: 45
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Amps: 45
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On