This product has been discontinued.

Compact Fluorescent Lamp, 5W, 2700K, Torpedo, Candelabra Base
Item #: 323251
Cat #: 8TC05F
UPC: 762148801023
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 5W, 2700K, Torpedo, Candelabra BaseCompact Fluorescent Lamp, 5 Watt, Bulb: EL/mCan (Torpedo), Base: Candelabra Screw, Lumens: 200, CRI: 80, Color Temperature: 2700K, Color: Frost, Rated Average Life: 25,000 Hrs. 25W Equivalent.
Overview
Compact Fluorescent Lamp, 5W, 2700K, Torpedo, Candelabra BaseCompact Fluorescent Lamp, 5 Watt, Bulb: EL/mCan (Torpedo), Base: Candelabra Screw, Lumens: 200, CRI: 80, Color Temperature: 2700K, Color: Frost, Rated Average Life: 25,000 Hrs. 25W Equivalent.
Also known as: 762148801023, 8TC05F
Specifications
| Wattage: | 5 |
| Shape: | EL/A MCAN (Torpedo) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 200 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Base: | Candelabra Screw (E12) |
| Wattage: | 5 |
| Volts AC: | 120 |
| Lumens: | 200 |
| Light Technology: | Fluorescent |
| Shape: | EL/A MCAN (Torpedo) |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Base: | Candelabra Screw (E12) |