Cable Tie, 7.4", Nylon, Natural, 1000/PK

Item #: 32326
Cat #: PLT2S-M
UPC: 074983540785
Sign In or Register to view pricing and more.
Cable Tie, 7.4", Nylon, Standard Cross Section, Natural, Pack of 1000

Overview

Cable Tie, 7.4", Nylon, Standard Cross Section, Natural, Pack of 1000
Cable Tie, 7.4 Inches (188 mm) Length, Standard, 50 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Natural. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983540785, PLT2S-M

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Natural
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 7.400 in
Family / Style: Pan-Ty®

Customer Reviews

No reviews for this product
(0)