This product has been discontinued.

Wall/Bath Light, Oceanic, Size: 48x4-1/4", 75W, 120V, 4 Lamps, Me
Item #: 323345
Cat #: 4725-05
UPC: 785652472558
Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Oceanic, Size: 48x4-1/4", 75W, 120V, 4 Lamps, Medium A, Material: Steel Body & Acrylic Diffuser.
Overview
Wall/Bath Light, Oceanic, Size: 48x4-1/4", 75W, 120V, 4 Lamps, Medium A, Material: Steel Body & Acrylic Diffuser.
Also known as: 785652472558, 4725-05
Specifications
| Color: | Chrome |
| Type: | Bath/Wall Fixture |
| Color: | Chrome |
| Type: | Bath/Wall Fixture |