This product may not be available in all locations.

Drive, 740A, 700HP/LD, 650HP/ND, 500HP/HD, 480VAC, 3PH, Frame 8
Item #: 323359
Cat #: 20G1ABD740AN0NNNNN
UPC: 884951217904
to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, no DC Terminals, Type 1, IP20, 600 mm Deep MCC Style, 740 Amp, 700 Horse Power Light Duty, 650 Horse Power Normal Duty, 500 Horse Power Heavy Duty, 480 VoltAC, 3-Phase, Frame 8, Filtered, CM Jumper Removed, None, Blank (No HIM)
Overview
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, no DC Terminals, Type 1, IP20, 600 mm Deep MCC Style, 740 Amp, 700 Horse Power Light Duty, 650 Horse Power Normal Duty, 500 Horse Power Heavy Duty, 480 VoltAC, 3-Phase, Frame 8, Filtered, CM Jumper Removed, None, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951217904, 20G1ABD740AN0NNNNN
Specifications
| Type: | AC Drive |
| Horsepower: | 700, 500, 650 |
| Volts AC: | 480 |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Amps: | 740 |
| Type: | AC Drive |
| Volts AC: | 480 |
| Amps: | 740 |
| Horsepower: | 700, 500, 650 |
| IP/NEMA Rating: | NEMA 1, IP20 |