Flanged Inlet, 30A, 125/250V, Gray, 3P3W

Item #: 323398

Cat #: L1430-FIKIT

UPC: 785007006261

to view pricing and more.
Documents & Guides
Flanged Inlet, 30 Amp, 125/250 Volt, NEMA L14-30P, 3 Pole, 3 Wire, Gray, With Weatherproof Box

Overview

Flanged Inlet, 30 Amp, 125/250 Volt, NEMA L14-30P, 3 Pole, 3 Wire, Gray, With Weatherproof Box
Also known as: 785007006261, L1430-FIKIT

Specifications

Mounting: Box
Color: Gray
Amps: 30
Type: Weatherproof Cover
Mounting: Box
Amps: 30
Color: Gray
Type: Weatherproof Cover