Cable Tie Strapping, Acetal, 600"

Item #: 323484

Cat #: DTREH-LR0

UPC: 074983789108

Sign In or Register to view pricing and more.
Dura-Ty™ Cable Tie, Strapping, Black, Acetal, UV, 600 Inch L, 250 Pound Tensile

Overview

Dura-Ty™ Cable Tie, Strapping, Black, Acetal, UV, 600 Inch L, 250 Pound Tensile

Panduit® Dura-Ty® Cable Tie Strapping Reels are weather-, chemical-, and UV-resistant for harsh outdoor power and communications applications. The durable locking mechanism, complete with double stainless steel locking barbs, provides a consistent, reliable connection and high-impact resistance and strength. Extra-heavy cross section, 50.0L (1270mm), Tensile Strength: 1112, Bundles up to 189.0 (4800mm), Black, Includes 50 reels of strapping - heads sold separately.

Also known as: 074983789108, DTREH-LR0

Specifications

Material: Acetal
Color: Black
Length: 50 in
Family / Style: Dura-Ty™
Size: Extra-Heavy
Material: Acetal
Length: 50 in
Size: Extra-Heavy
Color: Black
Family / Style: Dura-Ty™