This product may not be available in all locations.

Selector switch head, Harmony 9001SK, plastic, long handle, black, 30mm, 2 positions, stay put
Item #: 323608
Cat #: 9001SKS11FB
UPC: 785901043560
to view pricing and more.
Documents & Guides
Selector switch head, Harmony 9001SK, plastic, long handle, black, 30mm, 2 positions, stay put
Overview
Selector switch head, Harmony 9001SK, plastic, long handle, black, 30mm, 2 positions, stay put
This Harmony 9001SK, black selector switch with long handle and E cam has 2 positions and operates with a stay-put mechanism. It has a double insulated plastic bezel. This selector switch with long handle provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901043560, 9001SKS11FB
Specifications
| Mounting: | Panel |
| Type: | Lever, Operator Only, 2 Position, Selector Switch |
| Size: | 30 mm |
| Color: | Black |
| Material: | Plastic |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Mounting: | Panel |
| Size: | 30 mm |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Lever, Operator Only, 2 Position, Selector Switch |
| Color: | Black |
| Standards: | California Proposition 65 |