Pedestal with Legs, 36.00x4.00x4.00, Lt Gray, Steel

Item #: 32368

Cat #: AP36L44LG

UPC: 783510132439

Sign In or Register to view pricing and more.
A rigid steel pedestal with die-cast legs and mounting holes for bolting to the floor or casters. This Pedestal with Legs, AP36L44LG item measures 36.00x4.00x4.00 inches with a material of Steel colored Lt Gray.

Overview

A rigid steel pedestal with die-cast legs and mounting holes for bolting to the floor or casters. This Pedestal with Legs, AP36L44LG item measures 36.00x4.00x4.00 inches with a material of Steel colored Lt Gray.

Bolt-Down Pedestal is used to support various HMI enclosures and provides optimal viewing and operating height. Die-cast aluminum base flanges bolt to the one-piece mild steel vertical tube for rigidity and stability. Two heights are available as standard offering to meet your ergonomic requirements.

Also known as: 783510132439, AP36L44LG

Features & Benefits

  • Use 4.00 x 4.00-in. (102 x 102-mm) pedestal with Concept HMI and InLine HMI Enclosures
  • Use 8.00 x 8.00-in. (203 x 203-mm) pedestal with ProLine Sloped-Front HMI Enclosures
  • Attach pedestal to HMI base with cutout, swivel, swivel tilt or angle adapter with pre-drilled holes
  • Hardware and gasket to attach enclosure are included

Specifications

Depth: 4 in
Color: Light Gray
Width: 4 in
Material: Steel
Height: 36 in
Finish: Powder Coated
Depth: 4 in
Width: 4 in
Height: 36 in
Color: Light Gray
Material: Steel
Finish: Powder Coated