MOLDED CASE CIRCUIT BREAKER 600V 700A

Item #: 323680

Cat #: MGA36700

UPC: 785901507512

to view pricing and more.
Square D,MOLDED CASE CIRCUIT BREAKER 600V 700A,12.80 in.,3-Phase,3P,40deg Celsius,50/60Hz,600 Vac,65kA@240Vac - 35kA@480Vac - 18kA@600Vac,700A,700A,8.10 in.,8.30 in.,Ambient environment,Basic (ET1.0) Fixed Long-Time Adjustable Instantaneous Trip,Electronic,Electronic Trip Circuit Breaker,I-Line Connection (ON end) - Lugs (OFF end) ABC,I-Line Plug-On,M-Frame,Powerpact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,Various

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 600V 700A,12.80 in.,3-Phase,3P,40deg Celsius,50/60Hz,600 Vac,65kA@240Vac - 35kA@480Vac - 18kA@600Vac,700A,700A,8.10 in.,8.30 in.,Ambient environment,Basic (ET1.0) Fixed Long-Time Adjustable Instantaneous Trip,Electronic,Electronic Trip Circuit Breaker,I-Line Connection (ON end) - Lugs (OFF end) ABC,I-Line Plug-On,M-Frame,Powerpact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,Various

PowerPact M Molded CASE CIRCUIT BREAKER 600V 700A 3P

Also known as: 785901507512, MGA36700

Specifications

Standards: California Proposition 65
Standards: California Proposition 65