SIN POLE MALE RHINO REC

Item #: 323762

Cat #: 49MR1-CY

UPC: 078477365465

to view pricing and more.
Documents & Guides
SIN POLE MALE RHINO REC

Overview

SIN POLE MALE RHINO REC

49 Series Rhino-Hide, Single Pole, Male Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Yellow

Also known as: 078477365465, 49MR1-CY

Specifications

Mounting: Panel
Gender: Male
Phase: 1
Amps: 1135
Color: Yellow
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Phase: 1
Color: Yellow
Gender: Male
Amps: 1135
IP/NEMA Rating: NEMA 3R