CABLE TIE 18LB 4 WHITE ID 1X.313

Item #: 323774

Cat #: TY51M-9

UPC: 786210897882

to view pricing and more.
Documents & Guides
No Documents Available
Identification Cable Tie, White Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 91.44mm (3.6 Inches), Width of 2.36mm (0.093 Inches), Thickness of 25.4mm (1.0 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Marking Pad Size of 25.4mm (1.0 Inches) x 7.95mm (0.313 Inches)

Overview

Identification Cable Tie, White Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 91.44mm (3.6 Inches), Width of 2.36mm (0.093 Inches), Thickness of 25.4mm (1.0 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Marking Pad Size of 25.4mm (1.0 Inches) x 7.95mm (0.313 Inches)
Also known as: 786210897882, TY51M-9

Specifications

Diameter: 0.630 in
Width: 0.090 in
Color: White
Material: Nylon
Length: 3.600 in
Diameter: 0.630 in
Color: White
Length: 3.600 in
Width: 0.090 in
Material: Nylon