This product has been discontinued.

Wall Mount Enclosure with Gland Plate
Item #: 323879
Cat #: G500500300G
UPC: 783510189860
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure W Gl Plate, Ip66, Ul4/12, Bulletin A4g (fusion G7 Global Wallmountenclosures), Size/dims: 500x500x300mm, Material/finish: Steel/paint
Overview
Wall Mount Enclosure W Gl Plate, Ip66, Ul4/12, Bulletin A4g (fusion G7 Global Wallmountenclosures), Size/dims: 500x500x300mm, Material/finish: Steel/paint
The nVent HOFFMAN HOFG500500300G is an innovative, metric-dimensioned wall-mount enclosure designed to house and protect electrical and electronic components in industrial environments. Provides traditional enclosure functionality with scalable internal component mounting capability using the optional internal mounting system and accessory components.
Also known as: 783510189860, G500500300G
Specifications
| IP/NEMA Rating: | IP66, NEMA 4 |
| Material: | Steel |
| IP/NEMA Rating: | IP66, NEMA 4 |
| Material: | Steel |