Tamper Resistant GFCI Receptacle, 20A, 125V , White

Item #: 323953
Cat #: TRVGF20W-SP
UPC: 032664668821
Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant GFCI, 20A, 125V , White, Specification Grade, Duplex, NEMA 5-20R, ASPIRE Series

Overview

Tamper Resistant GFCI, 20A, 125V , White, Specification Grade, Duplex, NEMA 5-20R, ASPIRE Series
Also known as: 032664668821, TRVGF20W-SP

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)