Recp TR WR Dup 15A 125V 2P3W Str B&S WH

Item #: 323958

Cat #: TWRBR15WBXSP

UPC: 032664668838

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade duplex receptacle,#14-10 AWG,15A,Commercial,Flush,125V,Back and side,White,Nickel-plated brass,Weather resistant,Impact-resistant nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Nylon,ED Box

Overview

Eaton commercial specification grade duplex receptacle,#14-10 AWG,15A,Commercial,Flush,125V,Back and side,White,Nickel-plated brass,Weather resistant,Impact-resistant nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Nylon,ED Box

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664668838, TWRBR15WBXSP

Specifications

Mounting: Flush
Amps: 15
Color: White
Material: Nylon
NEMA Configuration: 5-15R
Mounting: Flush
Color: White
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon