This product has been discontinued.

Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, Light Almond
Item #: 323987
Cat #: TWRVGF15LA
UPC: 032664673573
Sign In or Register to view pricing and more.
Documents & Guides
Tamper/Weather Resistant GFCI, 15A, 125V, Light Almond, NEMA 5-15R, 2 Pole, 3 Wire
Overview
Tamper/Weather Resistant GFCI, 15A, 125V, Light Almond, NEMA 5-15R, 2 Pole, 3 Wire
Also known as: 032664673573, TWRVGF15LA
Specifications
| Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator, Weather Resistant |
| Color: | Light Almond |
| Volts AC: | 120 |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator, Weather Resistant |
| Volts AC: | 120 |
| NEMA Configuration: | 5-15R |
| Color: | Light Almond |
| Amps: | 15 |