1" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 300' Reel

Item #: 324134
Cat #: UA100GRY300RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 300 Foot Reel, Integral Bonding Strip

Overview

1 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 300 Foot Reel, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: UA100GRY300RL, Seal tight

Specifications

Diameter: 1 in
Color: Gray
Material: Steel
Length: 300 ft
Diameter: 1 in
Material: Steel
Color: Gray
Length: 300 ft

Customer Reviews

No reviews for this product
(0)