Legend Plate, 30 x 50mm, 22.5mm Opening, 1 Piece, White, Black Text

Item #: 32415

Cat #: 800F-35WE208

UPC: 781180274282

to view pricing and more.
Documents & Guides
Legend Plate, 30 x 50 mm, 1 Piece, White, with Black Text, "START", 22.5 mm Opening

Overview

Legend Plate, 30 x 50 mm, 1 Piece, White, with Black Text, "START", 22.5 mm Opening
Also known as: 781180274282, 800F-35WE208

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Material: Plastic
Color: White
Size: 30 x 50 mm
Type: Legend Plate, 22.5mm
Material: Plastic
Size: 30 x 50 mm
Family / Style: 800F
Color: White