3/4" Liquidtight Steel Flex, UL Listed, Type UA, Red, 1000' Reel

Item #: 324162

Cat #: UA075RED1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Red, 1000 Foot Reel, Integral Bonding Strip

Overview

3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Red, 1000 Foot Reel, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: UA075RED1000RL

Specifications

Diameter: 3/4 in
Color: Red
Length: 1000 ft
Jacket: PVC
Material: Steel
Package Type: Reel
Type: Type UA
Diameter: 3/4 in
Length: 1000 ft
Material: Steel
Type: Type UA
Color: Red
Jacket: PVC
Package Type: Reel