
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 150 ft. Reel.
Overview
1-1/2" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 150 ft. Reel.
Liquidtight Flexible Non-Metallic Conduit provides superior wire protection in harsh, damp environments.
Also known as: NM150150RL
Specifications
| Length: | 150 ft |
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Type: | LFNC-B |
| Length: | 150 ft |
| Color: | Gray |
| Diameter: | 1 1/2 in |
| Type: | LFNC-B |