Wall Light, 1 Light, 100W, Antique Brushed Nickel

Item #: 32423
Cat #: 41105-965
UPC: 785652411090
Sign In or Register to view pricing and more.
Documents & Guides
Wall Light, 1 Light, 100 Watt, Antique Brushed Nickel, Length: 11-1/2 in, Medium Screw

Overview

Wall Light, 1 Light, 100 Watt, Antique Brushed Nickel, Length: 11-1/2 in, Medium Screw
Also known as: 785652411090, 41105-965

Specifications

Base: Medium Screw (E26)
Wattage: 100
Length: 11.500 in
Color: Antique Brushed Nickel
Type: Bath/Wall Fixture
Base: Medium Screw (E26)
Length: 11.500 in
Type: Bath/Wall Fixture
Wattage: 100
Color: Antique Brushed Nickel

Customer Reviews

No reviews for this product
(0)