This product may not be available in all locations.

Round Single-Color LED Beacon, Type: Strobe/Double Flash, Size: 90 mm
Item #: 324234
Cat #: 855BS-S10BL4
UPC: 662074791064
Sign In or Register to view pricing and more.
Documents & Guides
Round Single-Color LED Beacon, Type: Strobe/Double Flash, Size: 90 mm, 120 Volt AC, Color: Red, Surface Mount, 855BS Series.
Overview
Round Single-Color LED Beacon, Type: Strobe/Double Flash, Size: 90 mm, 120 Volt AC, Color: Red, Surface Mount, 855BS Series.
Also known as: 662074791064, 855BS-S10BL4
Specifications
| Volts DC: | 120, 240 |
| Color: | Red |
| Volts AC: | 120 |
| Mounting: | Surface |
| Volts DC: | 120, 240 |
| Volts AC: | 120 |
| Color: | Red |
| Mounting: | Surface |